Refill Cartridge, Vinyl, 2" x 22.97'

Item #: 0264647

Cat #: 1868760

UPC: 071701001399

Call for price
Company wide:
0 in stock
Documents & Guides
Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 2" x 22.97', Color: Red on White

Overview

Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 2" x 22.97', Color: Red on White

From textured surfaces to cables and wires, vinyl labels are ideal for almost any labeling application

Also known as: 071701001399, 1868760, DYM1868760

Specifications

Width: 2 in
Length: 22.97 ft
Type: Permanent, Label
Material: Vinyl
Color: White
Width: 2 in
Type: Permanent, Label
Color: White
Length: 22.97 ft
Material: Vinyl