Refill Cartridge, Vinyl, 1" x 22.97'

Item #: 0264640

Cat #: 1868748

UPC: 071701001276

Company wide:
0 in stock
Documents & Guides
Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 1" x 22.97', Color: Red on Clear

Overview

Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 1" x 22.97', Color: Red on Clear

From textured surfaces to cables and wires, vinyl labels are ideal for almost any labeling application

Also known as: 071701001276, 1868748, DYM1868748

Specifications

Color: Clear
Length: 22.97 ft
Type: Permanent, Label
Width: 1 in
Material: Vinyl
Color: Clear
Type: Permanent, Label
Material: Vinyl
Length: 22.97 ft
Width: 1 in