Refill Cartridge, Vinyl, 1-1/2" x 22.97'

Item #: 0264636

Cat #: 1868744

UPC: 071701001238

Company wide:
0 in stock
Documents & Guides
Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 1-1/2" x 22.97', Color: Black on Clear

Overview

Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 1-1/2" x 22.97', Color: Black on Clear

From textured surfaces to cables and wires, vinyl labels are ideal for almost any labeling application

Also known as: 071701001238, 1868744, DYM1868744

Specifications

Color: Clear
Length: 22.97 ft
Type: Permanent, Label
Width: 1 1/2 in
Material: Vinyl
Color: Clear
Type: Permanent, Label
Material: Vinyl
Length: 22.97 ft
Width: 1 1/2 in