Refill Cartridge, Vinyl, 3/4" x 22.97'

Item #: 0264633

Cat #: 1868742

UPC: 071701001214

Company wide:
0 in stock
Documents & Guides
Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 3/4" x 22.97', Color: Black on Clear

Overview

Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 3/4" x 22.97', Color: Black on Clear

From textured surfaces to cables and wires, vinyl labels are ideal for almost any labeling application

Also known as: 071701001214, 1868742, DYM1868742

Specifications

Color: Clear
Width: 3/4 in
Length: 22.97 ft
Type: Permanent, Label
Material: Vinyl
Color: Clear
Length: 22.97 ft
Material: Vinyl
Width: 3/4 in
Type: Permanent, Label