Refill Cartridge, Vinyl, 1/2" x 22.97'

Item #: 0264632

Cat #: 1868741

UPC: 071701001207

Company wide:
0 in stock
Documents & Guides
Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 1/2" x 22.97', Color: Black on Clear

Overview

Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 1/2" x 22.97', Color: Black on Clear

From textured surfaces to cables and wires, vinyl labels are ideal for almost any labeling application

Also known as: 071701001207, 1868741, DYM1868741

Specifications

Color: Clear
Length: 22.97 ft
Type: Permanent, Label
Width: 1/2 in
Material: Vinyl
Color: Clear
Type: Permanent, Label
Material: Vinyl
Length: 22.97 ft
Width: 1/2 in