Refill Cartridge, 1/2" x 29.85'

Item #: 0264628

Cat #: 1868737

UPC: 071701001160

Call for price
Company wide:
0 in stock
Documents & Guides
Refill Cartridge, Pre-Sized Permanent Flat Surface, Dimensions: 1/2" x 29.85', Color: Black on White

Overview

Refill Cartridge, Pre-Sized Permanent Flat Surface, Dimensions: 1/2" x 29.85', Color: Black on White

For labeling panels, blocks, faceplates, shelves, bins, beams, and more,Permanent Flat Surface labels have a glossy finish that leaves your work looking professional. Constructed of polyester material and coated with industrial-grade adhesive.

Also known as: 071701001160, 1868737, DYM1868737

Specifications

Type: Permanent, Label
Width: 1/2 in
Length: 29.85 ft
Color: White
Type: Permanent, Label
Length: 29.85 ft
Width: 1/2 in
Color: White