Refill Cartridge, 2" x 4"

Item #: 0264613

Cat #: 1868712

UPC: 071701000743

Call for price
Company wide:
0 in stock
Documents & Guides
Refill Cartridge, Pre-sized, Dimensions: 2" x 4", Color: Black on White

Overview

Refill Cartridge, Pre-sized, Dimensions: 2" x 4", Color: Black on White

Wire/cable wraps with laminated overwrap for printed area protection. Protect printed areas from oil, chemicals, moisture, abrasion, and fading, Also available in sheet label formats for high-volume installations, UL recognized as a component to UL 969, RoHS compliant.

Also known as: 071701000743, 1868712, DYM1868712

Specifications

Width: 2 in
Type: Permanent, Label
Length: 4 in
Color: White
Width: 2 in
Length: 4 in
Type: Permanent, Label
Color: White