Refill Cartridge, 2" x 1-9/16"

Item #: 0264605

Cat #: 1868711

UPC: 071701000736

Call for price
Company wide:
0 in stock
Documents & Guides
Refill Cartridge, Pre-sized, Dimensions: 2" x 1-9/16", Color: Black on White

Overview

Refill Cartridge, Pre-sized, Dimensions: 2" x 1-9/16", Color: Black on White

Wire/cable wraps with laminated overwrap for printed area protection. Protect printed areas from oil, chemicals, moisture, abrasion, and fading, Also available in sheet label formats for high-volume installations, UL recognized as a component to UL 969, RoHS compliant.

Also known as: 071701000736, 1868711, DYM1868711

Specifications

Width: 2 in
Type: Permanent, Label
Length: 1 9/16 in
Color: White
Width: 2 in
Length: 1 9/16 in
Type: Permanent, Label
Color: White