Refill Cartridge, 1-1/2" x 4"

Item #: 0264602

Cat #: 1868709

UPC: 071701000712

Company wide:
0 in stock
Documents & Guides
Refill Cartridge, Pre-sized, Dimensions: 1-1/2" x 4", Color: Black on White

Overview

Refill Cartridge, Pre-sized, Dimensions: 1-1/2" x 4", Color: Black on White

Wire/cable wraps with laminated overwrap for printed area protection. Protect printed areas from oil, chemicals, moisture, abrasion, and fading, Also available in sheet label formats for high-volume installations, UL recognized as a component to UL 969, RoHS compliant.

Also known as: 071701000712, 1868709, DYM1868709

Specifications

Type: Permanent, Label
Width: 1 1/2 in
Length: 4 in
Color: White
Type: Permanent, Label
Length: 4 in
Width: 1 1/2 in
Color: White