Refill Cartridge, 13/16" x 4"

Item #: 0264598

Cat #: 1868706

UPC: 071701000682

Call for price
Company wide:
0 in stock
Documents & Guides
Refill Cartridge, Pre-sized, Dimensions: 13/16" x 4", Color: Black on White

Overview

Refill Cartridge, Pre-sized, Dimensions: 13/16" x 4", Color: Black on White

Wire/cable wraps with laminated overwrap for printed area protection

Also known as: 071701000682, 1868706, DYM1868706

Specifications

Type: Permanent, Label
Width: 13/16 in
Length: 4 in
Color: White
Type: Permanent, Label
Length: 4 in
Width: 13/16 in
Color: White