Refill Cartridge, 13/16" x 13/16"

Item #: 0264594

Cat #: 1868704

UPC: 071701000668

Call for price
Company wide:
0 in stock
Documents & Guides
Refill Cartridge, Pre-sized, Dimensions: 13/16" x 13/16", Color: Black on White

Overview

Refill Cartridge, Pre-sized, Dimensions: 13/16" x 13/16", Color: Black on White

Wire/cable wraps with laminated overwrap for printed area protection. Protect printed areas from oil, chemicals, moisture, abrasion, and fading, Also available in sheet label formats for high-volume installations, UL recognized as a component to UL 969, RoHS compliant.

Also known as: 071701000668, 1868704, DYM1868704

Specifications

Type: Permanent, Label
Width: 13/16 in
Color: White
Length: 13/16 in
Type: Permanent, Label
Color: White
Width: 13/16 in
Length: 13/16 in