Refill Cartridge, 2" x 3"

Item #: 0264592

Cat #: 1868703

UPC: 071701000651

Call for price
Company wide:
0 in stock
Documents & Guides
Refill Cartridge, Pre-sized, Dimensions: 2" x 3", Color: Black on White

Overview

Refill Cartridge, Pre-sized, Dimensions: 2" x 3", Color: Black on White

Ideal for flat surface labeling like barcodes, faceplates, shelves, bins, beams, and more

Also known as: 071701000651, 1868703, DYM1868703

Specifications

Width: 2 in
Type: Permanent, Label
Color: White
Length: 3 in
Width: 2 in
Color: White
Type: Permanent, Label
Length: 3 in