Refill Cartridge, 3/4" x 1"

Item #: 0264590

Cat #: 1868701

UPC: 071701000637

Call for price
Company wide:
0 in stock
Documents & Guides
Refill Cartridge, Pre-sized, Dimensions: 3/4" x 1", Color: Black on White

Overview

Refill Cartridge, Pre-sized, Dimensions: 3/4" x 1", Color: Black on White

Ideal for flat surface labeling like barcodes, faceplates, shelves, bins, beams, and more

Also known as: 071701000637, 1868701, DYM1868701

Specifications

Width: 3/4 in
Type: Permanent, Label
Length: 1 in
Color: White
Width: 3/4 in
Length: 1 in
Type: Permanent, Label
Color: White