Refill Cartridge, 1/2" x 3/4"

Item #: 0264589

Cat #: 1868670

UPC: 071701000620

Call for price
Company wide:
0 in stock
Documents & Guides
Refill Cartridge, Pre-sized, Dimensions: 1/2" x 3/4", Color: Black on White

Overview

Refill Cartridge, Pre-sized, Dimensions: 1/2" x 3/4", Color: Black on White

Ideal for flat surface labeling like barcodes, faceplates, shelves, bins, beams, and more

Also known as: 071701000620, 1868670, DYM1868670

Specifications

Type: Permanent, Label
Length: 3/4 in
Width: 1/2 in
Color: White
Type: Permanent, Label
Width: 1/2 in
Length: 3/4 in
Color: White