Refill Cartridge, 3/8" x 1"

Item #: 0264588

Cat #: 1868669

UPC: 071701000613

Call for price
Company wide:
0 in stock
Documents & Guides
Refill Cartridge, Pre-sized, Dimensions: 3/8" x 1", Color: Black on White

Overview

Refill Cartridge, Pre-sized, Dimensions: 3/8" x 1", Color: Black on White

Ideal for flat surface labeling like barcodes, faceplates, shelves, bins, beams, and more

Also known as: 071701000613, 1868669, DYM1868669

Specifications

Type: Permanent, Label
Length: 1 in
Width: 3/8 in
Color: White
Type: Permanent, Label
Width: 3/8 in
Length: 1 in
Color: White