Refill Cartridge, 1" x 1"

Item #: 0264586

Cat #: 1868668

UPC: 071701000606

Call for price
Company wide:
0 in stock
Documents & Guides
Refill Cartridge, Pre-sized, Dimensions: 1" x 1", Color: Black on White

Overview

Refill Cartridge, Pre-sized, Dimensions: 1" x 1", Color: Black on White

Ideal for flat surface labeling like barcodes, faceplates, shelves, bins, beams, and more

Also known as: 071701000606, 1868668, DYM1868668

Specifications

Type: Permanent, Label
Width: 1 in
Length: 1 in
Color: White
Type: Permanent, Label
Length: 1 in
Width: 1 in
Color: White