Refill Cartridge, 1/2" x 1"

Item #: 0264582

Cat #: 1868666

UPC: 071701000583

Call for price
Company wide:
0 in stock
Documents & Guides
Refill Cartridge, Pre-sized, Dimensions: 1/2" x 1", Color: Black on White

Overview

Refill Cartridge, Pre-sized, Dimensions: 1/2" x 1", Color: Black on White

Ideal for flat surface labeling like barcodes, faceplates, shelves, bins, beams, and more

Also known as: 071701000583, 1868666, DYM1868666

Specifications

Type: Permanent, Label
Width: 1/2 in
Length: 1 in
Color: White
Type: Permanent, Label
Length: 1 in
Width: 1/2 in
Color: White