Refill Tape, Polyester, 1" x 18'

Item #: 0264577

Cat #: 1805434

UPC: 071701059901

Company wide:
0 in stock
Documents & Guides
Refill Tape, Polyester Tape, Dimensions: 1" x 18', Color: Black on Clear.

Overview

Refill Tape, Polyester Tape, Dimensions: 1" x 18', Color: Black on Clear.

For labeling panels, blocks, faceplates, shelves, bins, beams, and more

Also known as: 071701059901, 1805434, DYM1805434

Specifications

Color: Clear
Type: Permanent, Label
Width: 1 in
Material: Polyester
Length: 18 ft
Color: Clear
Width: 1 in
Length: 18 ft
Type: Permanent, Label
Material: Polyester