Refill Cartridge, Vinyl, 1-1/2" x 22.97'

Item #: 0264520

Cat #: 1868794

UPC: 071701001733

Company wide:
0 in stock
Documents & Guides
Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 1-1/2" x 22.97', Color: White on Purple

Overview

Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 1-1/2" x 22.97', Color: White on Purple

From textured surfaces to cables and wires, vinyl labels are ideal for almost any labeling application

Also known as: 071701001733, 1868794, DYM1868794

Specifications

Length: 22.97 ft
Type: Permanent, Label
Color: Purple
Width: 1 1/2 in
Length: 22.97 ft
Color: Purple
Type: Permanent, Label
Width: 1 1/2 in