Refill Cartridge, Vinyl, 1-1/2" x 22.97'

Item #: 0264510

Cat #: 1868799

UPC: 071701001788

Company wide:
0 in stock
Documents & Guides
Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 1-1/2" x 22.97', Color: White on Black

Overview

Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 1-1/2" x 22.97', Color: White on Black

From textured surfaces to cables and wires, viny labels are ideal for almost any labeling application. Ideal for both indoor and outdoor applications, Available in a wide range of OSHA, ANSI, and ISO color standards, Moisture, chemical, and UV resistant, UL recognized as a component to UL 969, RoHS compliant.

Also known as: 071701001788, 1868799, DYM1868799

Specifications

Length: 22.97 ft
Type: Permanent, Label
Width: 1 1/2 in
Color: Black
Length: 22.97 ft
Width: 1 1/2 in
Type: Permanent, Label
Color: Black