
LED Downlight/Retrofit Fixture, 13.5 Watt, 5"- 6" Base Unit, 3000K, 120 Volt
Item #: 0264503
Cat #: S9505
UPC: 045923095054
Company wide:
0
in stock
Overview
LED Downlight/Retrofit Fixture, 13.5 Watt, 5- 6 inch Base Unit, 3000K, 120 Volt
Also known as: 045923095054, S9505, SATS9505
Specifications
| Type: | Retrofit, LED |
| Color: | Black |
| Wattage: | 14 |
| Lumens: | 860 |
| Standards: | California Proposition 65 |
| Type: | Retrofit, LED |
| Wattage: | 14 |
| Standards: | California Proposition 65 |
| Color: | Black |
| Lumens: | 860 |