Xenon Bulb, T5, 12W

Item #: 0264485
Cat #: 9777
UPC: 785652977701
Call for price
Company wide:
0 in stock
Documents & Guides
12W Wedge Base Clear Bulb (12V)

Overview

12W Wedge Base Clear Bulb (12V)
Ambiance Lx Wedge Base Lamps provide illumination for a varied list of applications. Where maximum illumination is required, couple high wattage incandescent or xenon wedge base lamps with the Lx Lampholder 9433. Also for use with Xenon Disk Housings.
Also known as: 785652977701, 9777, SEA9777

Specifications

Volts AC: 12
Wattage: 12
Type: Under Cabinet Accessory
Volts AC: 12
Type: Under Cabinet Accessory
Wattage: 12

Customer Reviews

No reviews for this product
(0)