Puck Light, Xenon, 18W, 12V, Black

Item #: 0264465
Cat #: 9485-12
UPC: 785652948527
Call for price
Company wide:
0 in stock
Ambiance Accent Disk Light - 18Watt 12v Wedge T-5 - Black, ***Lamp Not Included***

Overview

Ambiance Accent Disk Light - 18Watt 12v Wedge T-5 - Black, ***Lamp Not Included***
Ambiance Disk Lighting offers functional and low-profile lighting, while enhancing the appeal of any space. Disk lights easily install as surface mount or recessed for a lower profile. Optional trims are also available for a variety of lighting effects and glare reduction. Ambiance Disk Lights should be used with a Class II transformer, or a Class I transformer with our Fused Plug (9488), track, and cable.
Also known as: 785652948527, 9485-12, SEA948512

Specifications

Wattage: 18
Color: Black
Light Technology: LED
Wattage: 18
Light Technology: LED
Color: Black

Customer Reviews

No reviews for this product
(0)