Transformer, Dry Type, NEMA 3R, 240 - 208Y/120, 3PH, 30 kVA, AL

Item #: 0264459

Cat #: SG3A0030DB

UPC: 803423123109

$ 4590.81 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 30 KVA, 3-Phase, 240 Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 80 Degree C, Aluminum Windings, 60 Hz operation

Overview

Transformer, Dry Type, 30 KVA, 3-Phase, 240 Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 80 Degree C, Aluminum Windings, 60 Hz operation

HPS Sentinel® HPSSG3A0030DB transformers meet the latest energy efficiency standards outlined by DOE and NRCan offering significant energy savings to our customers and positive societal/environmental benefits. Standard Type 3R enclosures are suitable for indoor or outdoor applications. Transformers are manufactured from quality non-aging, cold rolled, silicon steel laminations using state-of-the-art equipment. Cores are precision cut to close tolerances which eliminates burrs and improves performance. A robust interface between core & coils for better short circuit performance.

Also known as: 803423123109, SG3A0030DB, HMDSG3A0030DB

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 240 Delta
Secondary Voltage: 120/208Y
Volt Amps: 30kVA
Phase: 3
Primary Voltage: 240 Delta
Volt Amps: 30kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y