Lx Disk Light Eyelid-black

Item #: 0264458
Cat #: 9451-12
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Sea Gull Lighting; Eye Lid Trim; Ambiance Lx; Size: 2.500 In Diameter; Height: 0.750 In; Material: Polycarbonate; Fixture Type: Low Voltage Disk Lighting; Finish: Black

Overview

Sea Gull Lighting; Eye Lid Trim; Ambiance Lx; Size: 2.500 In Diameter; Height: 0.750 In; Material: Polycarbonate; Fixture Type: Low Voltage Disk Lighting; Finish: Black
Also known as: 9451-12, SEA945112

Specifications

Light Technology: LED
Light Technology: LED

Customer Reviews

No reviews for this product
(0)