Multi-Tap Connector, 4 AWG - 500 MCM, Insulated

Item #: 0264430

Cat #: IPLD500-4

UPC: 662381925022

$ 192.80 EA
Company wide:
168 in stock
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 4, Wire Range: 4 AWG - 500 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 4, Wire Range: 4 AWG - 500 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

500 MCM - 4 AWG Polaris™ Insulated Multi-Tap Conn 4 Port (Dual Sided Entry)

Also known as: 662381925022, IPLD500-4, NSIIPLD5004, Polaris taps

Specifications

Material: Plastisol
Color: Black
Allowable Gauge Range: 4 - 500
Wire/Cable Openings: 4
Material: Plastisol
Allowable Gauge Range: 4 - 500
Color: Black
Wire/Cable Openings: 4