Polaris™ Insulated Multi-Tap Connector

Item #: 0264420

Cat #: IPLD350-6

UPC: 662381924049

$ 177.82 EA
Company wide:
0 in stock
Documents & Guides
Polaris™ Insulated Multi-Tap Connector, 6 Port (Dual Sided Entry), 350 MCM - 6 AWG, 600 Volt, Black, Plastisol

Overview

Polaris™ Insulated Multi-Tap Connector, 6 Port (Dual Sided Entry), 350 MCM - 6 AWG, 600 Volt, Black, Plastisol
Also known as: 662381924049, IPLD350-6, NSIIPLD3506

Specifications

Material: Plastisol
Color: Black
Allowable Gauge Range: 6 - 350
Wire/Cable Openings: 6
Material: Plastisol
Allowable Gauge Range: 6 - 350
Color: Black
Wire/Cable Openings: 6