Insulated Multi-Tap Connector, 2-Sided, 3-Port, 6 AWG - 350 MCM

Item #: 0264417

Cat #: IPLD350-3

UPC: 662381924018

$ 119.36 EA
Company wide:
288 in stock
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 3, Wire Range: 6 AWG - 350 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 3, Wire Range: 6 AWG - 350 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

350 MCM - 6 AWG Polaris™ Insulated Multi-Tap Conn 3 Port (Dual Sided Entry)

Also known as: 662381924018, IPLD350-3, NSIIPLD3503

Specifications

Material: Plastisol
Color: Black
Allowable Gauge Range: 2 - 1
Wire/Cable Openings: 3
Material: Plastisol
Allowable Gauge Range: 2 - 1
Color: Black
Wire/Cable Openings: 3