Polaris™ Insulated Multi-Tap Connector

Item #: 0264413

Cat #: IPLD250-8

UPC: 662381923066

$ 220.10 EA
Company wide:
0 in stock
Documents & Guides
Polaris™ Insulated Multi-Tap Connector, 8 Port (Dual Sided Entry), 250 MCM - 6 AWG, 600 Volt, Black, Plastisol

Overview

Polaris™ Insulated Multi-Tap Connector, 8 Port (Dual Sided Entry), 250 MCM - 6 AWG, 600 Volt, Black, Plastisol
Also known as: 662381923066, IPLD250-8, NSIIPLD2508

Specifications

Material: Plastisol
Color: Black
Volts AC: 600
Allowable Gauge Range: 6 - 250
Wire/Cable Openings: 8
Material: Plastisol
Volts AC: 600
Wire/Cable Openings: 8
Color: Black
Allowable Gauge Range: 6 - 250