Insulated Multi-Tap Connector, 2-Sided, 6-Port, 6 AWG - 250 MCM

Item #: 0264408

Cat #: IPLD250-6

UPC: 662381923042

$ 128.10 EA
Company wide:
3 in stock
Documents & Guides
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 6, Wire Range: 6 AWG - 250 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 6, Wire Range: 6 AWG - 250 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381923042, IPLD250-6, NSIIPLD2506

Specifications

Color: Black
Allowable Gauge Range: 6 - 250
Wire/Cable Openings: 6
Color: Black
Wire/Cable Openings: 6
Allowable Gauge Range: 6 - 250