Insulated Multi-Tap Connector, 2-Sided, 4-Port, 6 AWG - 250 MCM

Item #: 0264404

Cat #: IPLD250-4

UPC: 662381923028

$ 113.67 EA
Company wide:
395 in stock
Documents & Guides
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 4, Wire Range: 6 AWG - 250 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 4, Wire Range: 6 AWG - 250 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

250 MCM - 6 AWG Polaris™ Insulated Multi-Tap Conn 4 Port (Dual Sided Entry)

Also known as: 662381923028, IPLD250-4, NSIIPLD2504

Specifications

Material: Plastisol
Color: Black
Allowable Gauge Range: 6 - 250
Wire/Cable Openings: 4
Material: Plastisol
Allowable Gauge Range: 6 - 250
Color: Black
Wire/Cable Openings: 4