Multi-Tap Connector, 3-Port, Insulated, Black, 6 AWG to 250 MCM, 2-Sided

Item #: 0264402

Cat #: IPLD250-3

UPC: 662381923011

$ 102.88 EA
Company wide:
568 in stock
Documents & Guides
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 3, Wire Range: 6 AWG - 250 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 3, Wire Range: 6 AWG - 250 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

250 MCM - 6 AWG Polaris™ Insulated Multi-Tap Conn 3 Port (Dual Sided Entry)

Also known as: 662381923011, IPLD250-3, NSIIPLD2503, Ipld

Specifications

Material: Plastisol
Color: Black
Volts AC: 600
Allowable Gauge Range: 6 - 250
Wire/Cable Openings: 3
Material: Plastisol
Volts AC: 600
Wire/Cable Openings: 3
Color: Black
Allowable Gauge Range: 6 - 250