Weatherproof Box, 4" Diameter, (5) 1/2" Outlets, 1.62" Deep, Aluminum Die Cast

Item #: 0264370

Cat #: WRX50CG

UPC: 687855030859

$ 38.82 EA
Company wide:
0 in stock
Documents & Guides

Overview

APP WRX50CG
Also known as: 687855030859, WRX50CG, APPWRX50CG

Specifications

Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Material: Aluminum Die Cast
Number of Threaded Outlets: 5
Threaded Outlet Diameter: 1/2 in