6.5W MR16 LED Lamp, 30K

Item #: 0264369

Cat #: S9616

UPC: 045923096167

Company wide:
0 in stock
Documents & Guides
6.5 Watt; LED MR16 LED; 3000K; 40 deg. Beam Angle; GU5.3 Base; 12 Volt AC/DC

Overview

6.5 Watt; LED MR16 LED; 3000K; 40 deg. Beam Angle; GU5.3 Base; 12 Volt AC/DC
Also known as: 045923096167, S9616, SATS9616

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Lumens: 450
Color Rendering Index (CRI): 90+
Wattage: 6.500
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 40°
Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Rendering Index (CRI): 90+
Standards: California Title 20, California Title 24
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Lumens: 450
Wattage: 6.500
Light Technology: LED
Base: 2-Pin (GU5.3)