Auxiliary Contact, Adder Block, NO, for Size 0-9

Item #: 0264355

Cat #: CR305X100D

UPC: 783166352144

$ 141.28 EA
Company wide:
0 in stock
Documents & Guides
Auxiliary Contact, Adder Block, 1 Normally Open, for Size 0 - 9 Contactor/Starters

Overview

Auxiliary Contact, Adder Block, 1 Normally Open, for Size 0 - 9 Contactor/Starters
Also known as: 783166352144, CR305X100D, ABBCR305X100D

Specifications

Size: 9, 0
Mounting: Side
Amps: 10
Family / Style: CR305
Poles: 1
Volts AC: 600
Size: 9, 0
Amps: 10
Poles: 1
Mounting: Side
Family / Style: CR305
Volts AC: 600