12-2 XHHW MC PVC WITH GROUND

Item #: 0264352

Cat #: 122XHHWMCPVCWGRND

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
12-2 XHHW MC PVC WITH GROUND

Overview

12-2 XHHW MC PVC WITH GROUND
Also known as: 122XHHWMCPVCWGRND

Specifications

Conductors: 2
Gauge: 12 AWG
Material: Copper
Type: XHHW
Volts AC: 600
Jacket: PVC Coated Steel
Conductors: 2
Material: Copper
Volts AC: 600
Gauge: 12 AWG
Type: XHHW
Jacket: PVC Coated Steel