ZAMAC HS 1/4 X 1 1/4

Item #: 0264306

Cat #: 02842-PWR

UPC: 075352028422

$ 0.36 EA
Company wide:
500 in stock
Documents & Guides
PWF 02842-PWR HS 1/4 X 1 1/4

Overview

PWF 02842-PWR HS 1/4 X 1 1/4

The Zamac Hammer-Screw is a unique, one-step nail drive anchor featuring a Phillips type head and a screw thread for use in concrete, block, brick or stone. It is available in 1/4" diameter and lengths ranging from 3/4" to 3". With a body formed from corrosion resistant Zamac alloy and a zinc plated carbon steel drive screw, this anchor has been developed as an improvement over standard nailin anchors. The Zamac Hammer-Screw has been designed to provide a removable anchor with higher tension load capacities compared with traditional nailin when installed in concrete. The anchor is not recommended for overhead, life-safety or sustained tensile loading applications (see performance data section).

Also known as: 075352028422, 02842-PWR, DEW02842PWR

Features & Benefits

  • General purpose anchoring
  • Installs in a variety of base materials
  • Removable anchor - screw can be backed out with a Phillips head driver
  • Manufactured by DEWALT

Specifications

Length: 1 1/4 in
Diameter: 1/4 in
Material: Zamack
Length: 1 1/4 in
Material: Zamack
Diameter: 1/4 in