Nail Drive Anchor, Mushroom Head, 1/4 x 1-1/2", #2

Item #: 0264305

Cat #: 02844-PWR

UPC: 075352028446

$ 0.50 EA
Company wide:
1,308 in stock
Documents & Guides
ZAMAC HAMMER-SCREW®, Nail Drive Anchor, Mushroom Head, 1/4 x 1-1/2", #2 Phillips Head

Overview

ZAMAC HAMMER-SCREW®, Nail Drive Anchor, Mushroom Head, 1/4 x 1-1/2", #2 Phillips Head

The Zamac Hammer-Screw is a unique, one-step nail drive anchor featuring a Phillips type head and a screw thread for use in concrete, block, brick or stone. It is available in 1/4" diameter and lengths ranging from 3/4" to 3". With a body formed from corrosion resistant Zamac alloy and a zinc plated carbon steel drive screw, this anchor has been developed as an improvement over standard nailin anchors. The Zamac Hammer-Screw has been designed to provide a removable anchor with higher tension load capacities compared with traditional nailin when installed in concrete. The anchor is not recommended for overhead, life-safety or sustained tensile loading applications (see performance data section).

Also known as: 075352028446, 02844-PWR, DEW02844PWR

Features & Benefits

  • General purpose anchoring
  • Installs in a variety of base materials
  • Removable anchor - screw can be backed out with a Phillips head driver
  • Manufactured by DEWALT

Specifications

Length: 1 1/2 in
Type: Anchor
Diameter: 1/4 in
Material: Zamack
Length: 1 1/2 in
Diameter: 1/4 in
Type: Anchor
Material: Zamack