23W PAR38 CFL Lamp, 41K

Item #: 0264300
Cat #: S7202
UPC: 045923072024
Call for price
Company wide:
0 in stock
23 Watt; PAR38 Compact Fluorescent; 4100K; 82 CRI; Medium Base; 120 Volt

Overview

23 Watt; PAR38 Compact Fluorescent; 4100K; 82 CRI; Medium Base; 120 Volt
Also known as: 045923072024, S7202, SATS7202

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1100
Shape: PAR38 (Sealed Beam)
Light Technology: CFL
Dimmable: No
Color Temperature: 4100 (Cool White)
Wattage: 23
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1100
Light Technology: CFL

Customer Reviews

No reviews for this product
(0)