1
more

Concrete Anchor Screw, 3/8 x 2-1/2", High Performance
Item #: 0264275
Cat #: PFM1411220
UPC: 075352304960
$ 1.43 EA
Company wide:
141
in stock
Documents & Guides
Concrete Anchor Screw, Hex Head, Anchor Size: 3/8 Inch x 2-1/2 Inch, Zinc Plated
Overview
Concrete Anchor Screw, Hex Head, Anchor Size: 3/8 Inch x 2-1/2 Inch, Zinc Plated
The Screw-Bolt+ anchor is a one piece, heavy duty screw anchor with a finished hex head or flat head (countersunk). Suitable base materials include normal-weight concrete, sand-lightweight concrete, concrete over steel deck, concrete masonry and solid clay brick. It is simple to install, easy to identify and fully removable. The patented thread design, designed for use with standard ANSI drill bits, reduces installation torque and enhances productivity.
Also known as: 075352304960, PFM1411220, DEWPFM1411220
Specifications
| Drive: | Hex, Slotted |
| Length: | 2 1/2 in |
| Diameter: | 3/8 in |
| Material: | Steel |
| Drive: | Hex, Slotted |
| Diameter: | 3/8 in |
| Length: | 2 1/2 in |
| Material: | Steel |