Cable Tie, 18lb, 4", Orange, 100PK

Item #: 0264254

Cat #: 111-01934

UPC: 089306392033

$ 0.51 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, 4" Long, UL Rated, 18lb Tensile Strength, PA66, Orange, 100/pkg

Overview

Cable Tie, 4" Long, UL Rated, 18lb Tensile Strength, PA66, Orange, 100/pkg

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306392033, 111-01934, TYN11101934

Specifications

Color: Orange
Weight Capacity: 18 lbs
Length: 4 in
Material: Nylon
Color: Orange
Length: 4 in
Weight Capacity: 18 lbs
Material: Nylon