LED Troffer Retrofit Kit, 2x4, 40 Watt, 5200 Lumen, 4000K, 120-277V

Item #: 0264242

Cat #: 24CZRK-LD4-50HP-UNV-L840-CD1-U

UPC: 080083804733

Company wide:
0 in stock
LED Troffer Retrofit Kit, 2x4, 40 Watt, 5200 Lumen, 4000K, 120-277 Volt, 0-10V Dimming

Overview

LED Troffer Retrofit Kit, 2x4, 40 Watt, 5200 Lumen, 4000K, 120-277 Volt, 0-10V Dimming
Also known as: 080083804733, 24CZRK-LD4-50HP-UNV-L840-CD1-U, MET24CZRKLD450HPU4

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Type: Retrofit Kit, 0-10V Dimming
Lumens: 5200
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Type: Retrofit Kit, 0-10V Dimming
Length: 4 ft, 48 in
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 5200
Light Technology: LED
Volts AC Range: 120 - 277