LED Troffer Retrofit

Item #: 0264236

Cat #: 22CZRK-LD4-34HP-UNV-L840-CD1-U

UPC: 080083777297

Company wide:
0 in stock
LED Troffer Retrofit, 2' x 2', 3,533 Lumens, 120-277V, 4000K, 0-10V dimming

Overview

LED Troffer Retrofit, 2' x 2', 3,533 Lumens, 120-277V, 4000K, 0-10V dimming
Also known as: 080083777297, 22CZRK-LD4-34HP-UNV-L840-CD1-U, MET22CZRKLD434HPUN

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 28
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Type: 0-10V Dimming
Dimmable: Yes
Wattage: 28
Light Technology: LED
Volts AC Range: 120 - 277