Meter Base, 200A, 4 Terminal, Ring Type, OH/UG Service

Item #: 0264180

Cat #: 124TB-RP

UPC: 784572102460

$ 805.92 EA
Company wide:
18 in stock
Meter Base, 200 Amp, Ring Type, Link Bypass, 4 Terminal, 3-Wire, OH/UG Service, Includes Closing Plate, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Base, 200 Amp, Ring Type, Link Bypass, 4 Terminal, 3-Wire, OH/UG Service, Includes Closing Plate, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Milbank does much more than single position meter sockets, however, there’s a reason we’re known for the meter sockets we create. We offer hundreds of different types of single position, residential, self-contained meter sockets that are approved by utilities across the United States and around the world. Milbank residential meter sockets are so common, in fact, that you’re more likely to have one on the side of your house than a Ford parked in your driveway. To ensure that we’re able to continue providing single position meter sockets for residential applications around the world, Milbank has made our production as efficient as possible. That’s why our plant in El Dorado, Ark., makes a single position meter socket every 12 seconds.

Also known as: 784572102460, 124TB-RP, MLB124TBRP

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 240
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 240
Standards: California Proposition 65
Mounting: Surface
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R