Cabinet Tip Screwdriver, 3/16" x 10"

Item #: 0264175

Cat #: 35-190

UPC: 783250351909

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Ideal; Screwdriver; Electrician's; Tip Size: 3/16 In; Overall Length: 13-3/4 In;shank Length: 10 In; Handle Type: Cushioned Rubber Grip; Blade Material: Chromevanadium Steel; Blade Finish: Nickel-chrome Plating; Tip Type: Cabinet; Shank Size: 3/16 In

Overview

Ideal; Screwdriver; Electrician's; Tip Size: 3/16 In; Overall Length: 13-3/4 In;shank Length: 10 In; Handle Type: Cushioned Rubber Grip; Blade Material: Chromevanadium Steel; Blade Finish: Nickel-chrome Plating; Tip Type: Cabinet; Shank Size: 3/16 In
Also known as: 783250351909, 35-190, IDE35190

Specifications

Standards: California Proposition 65
Standards: California Proposition 65