4' 15W T8 LED Lamp, 35K

Item #: 0264155

Cat #: 15T8/COR/48-835/MF20/G 10/1

UPC: 046677471750

Company wide:
0 in stock
LED Lamp, 15 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 2000, Beam Angle: 240, CRI: 82, Color Temperature: 3500K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation – Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (must shunt). P/N 471755, 12NC 929002394904. Philips MainsFit (UL Type B) CorePro T8 LED. FKA: 16.5T8/COR/48-835/MF20/G, FKA: 16.5T8PRO/48-835/BB20/G, FKA: 17T8PRO/48-835/BB21/G.

Overview

LED Lamp, 15 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 2000, Beam Angle: 240, CRI: 82, Color Temperature: 3500K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation – Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (must shunt). P/N 471755, 12NC 929002394904. Philips MainsFit (UL Type B) CorePro T8 LED. FKA: 16.5T8/COR/48-835/MF20/G, FKA: 16.5T8PRO/48-835/BB20/G, FKA: 17T8PRO/48-835/BB21/G.

LED Lamp, 17 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 2100, Beam Angle: 240, CRI: 82, Color Temperature: 4000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (must shunt)

Also known as: 046677471750, 15T8/COR/48-835/MF20/G 10/1, PHI15T8COR48835MF2

Specifications

Color Rendering Index (CRI): 82
Lumens: 2000
Wattage: 15
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Angle: 240°
Color Rendering Index (CRI): 82
Wattage: 15
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Lumens: 2000
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Type: Ballast Bypass (Type B)
Angle: 240°