Irrigation Pump Panel, 150A, 480V

Item #: 0264102

Cat #: ECP5542CAH

UPC: 782116906529

Call for price
Company wide:
0 in stock
Documents & Guides
Irrigation Pump Panel, 150 Amp, 480 Volt, Trip Range: 28-140, Nema Size 4

Overview

Irrigation Pump Panel, 150 Amp, 480 Volt, Trip Range: 28-140, Nema Size 4

Eaton Irrigation Pump Panel, Circuit breaker disconnect, Size 4, HAND/OFF/AUTO,START pushbutton, 460V/60 Hz or 440V/50 Hz, 200A/250V R disconnect fuse clip rating

Also known as: 782116906529, ECP5542CAH, CUTECP5542CAH

Specifications

Family / Style: Freedom
Type: Pump Panel, Irrigation
Amps: 150
Volts AC Control: 480
IP/NEMA Rating: NEMA 4
Family / Style: Freedom
Amps: 150
IP/NEMA Rating: NEMA 4
Type: Pump Panel, Irrigation
Volts AC Control: 480