Mounting Kit for EB Earthing & Neutral Busbar Series, Two Bars

Item #: 0264090

Cat #: EBB-KP

UPC: 782856622628

$ 19.22 EA
Company wide:
0 in stock
Documents & Guides
Busbar mounting bracket. Mounting Kit EBB-KP for EB Earthing & Neutral Busbar Series, Two Bars.

Overview

Busbar mounting bracket. Mounting Kit EBB-KP for EB Earthing & Neutral Busbar Series, Two Bars.

Bracket for mounting two bars

Also known as: 782856622628, EBB-KP, EFX568666

Features & Benefits

  • Bracket for mounting two bars

Specifications

Material: Copper
Width: 0.470 in
Height: 1.260 in
Material: Copper
Height: 1.260 in
Width: 0.470 in