Flat Braided Power Shunt, 986.76 kcmil, 15.75"

Item #: 0264083

Cat #: PBC500X400

UPC: 782856878223

$ 1518.28 EA
Company wide:
0 in stock
Documents & Guides
PBC Flat Braided Power Conductor. PBC500X400, Power shunt, 986.76 kcmil (500 mm²), 15.75" (400 mm).

Overview

PBC Flat Braided Power Conductor. PBC500X400, Power shunt, 986.76 kcmil (500 mm²), 15.75" (400 mm).

Ideal for transformer-busduct link

Also known as: 782856878223, PBC500X400, EFX564600

Features & Benefits

  • Ideal for transformer-busduct link
  • Solid palms can be drilled to fit customer specific designs
  • Extra flexible power connection and good resistance to vibration

Specifications

Material: Copper
Length: 15.750 in
Finish: Tinned
Material: Copper
Finish: Tinned
Length: 15.750 in