Flat Braided Power Shunt, 789.41 kcmil, 15.75"

Item #: 0264082

Cat #: PBC400X400

UPC: 782856680277

$ 1155.68 EA
Company wide:
0 in stock
Documents & Guides
PBC Flat Braided Power Conductor. PBC400X400, Power shunt, 789.41 kcmil (400 mm²), 15.75" (400 mm).

Overview

PBC Flat Braided Power Conductor. PBC400X400, Power shunt, 789.41 kcmil (400 mm²), 15.75" (400 mm).

Ideal for transformer-busduct link

Also known as: 782856680277, PBC400X400, EFX564500

Features & Benefits

  • Ideal for transformer-busduct link
  • Solid palms can be drilled to fit customer specific designs
  • Extra flexible power connection and good resistance to vibration

Specifications

Material: Copper
Length: 15.750 in
Finish: Tinned
Material: Copper
Finish: Tinned
Length: 15.750 in